This product requires certification to purchase.

Bath Tissue Holder in Venetian Bronze

You last purchased this on
 
Delta Faucet

Woodhurst™ Bath Tissue Holder in Venetian Bronze

  • Fast #
  • Part #D73250RB
  • Item #7654215
  • Manufacturer Part #73250-RB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Woodhurst™ Bath Tissue Holder in Venetian Bronze

  • Fast #
  • Part #D73250RB
  • Item #7654215
  • Manufacturer Part #73250-RB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Woodhurst® bath collection
  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Woodhurst™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-19/50 in
GSA Approved:
No
Height:
1-22/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-3/8 in
Material:
Metal
NSF Certified:
No