Diverter Tub Spout in Chrome
Woodhurst™ Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Woodhurst® bath collection
- Pull-up diverter tub spout
- Diverts the flow of water from the tub spout to the shower head
- 6-3/4 in. total length
- Sweat onto 1/2 in. C.W.T, thread onto 1/2 in. IPS, or slip onto 1/2 in. C.W.T.
- Tri-universal adapter included - RP100154
- Non-metallic construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Woodhurst™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Pull-up tub spout
- UL Listed:
- No
- Width:
- 3-1/2 in