2-1/8 in. Bathroom Sink Drain in Matte Black
Zura® 2-1/8 in. Bathroom Sink Drain in Matte Black
Package Quantity Info:
Each: 1 Pallet: 390-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Plastic
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Style:
- Straight