24 in. Towel Bar in Matte Black
Zura® 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- Width:
- 24 in