This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Champagne Bronze

You last purchased this on
 
Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D51140CZPR
  • Item #10002352
  • Manufacturer Part #51140-CZ-PR
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D51140CZPR
  • Item #10002352
  • Manufacturer Part #51140-CZ-PR
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, full body spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 inch hose
  • Wall mount bracket included for hands-free showering
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Zura®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat® Champagne Bronze
Depth:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Flow Rate:
1.75 gpm
Height:
25-47/50 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Slide Bar Height:
24 in
Spray Type:
Full Body, H2Okinetic®, Massaging, Pause
WaterSense Labeled:
Yes