This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Chrome

Brand image
You last purchased this on
 
Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D55140PR
  • Item #10002356
  • Manufacturer Part #55140-PR
5 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • Wall mount bracket included for hands-free showering
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Zura®
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat® Chrome
Depth:
4-3/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
11-31/100 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
26-15/16 in
Spray Type:
Full Body, H2Okinetic® Spray, Massaging Spray, Pause
WaterSense Labeled:
Yes
Width:
1-43/100 in



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing