Single Lever Handle Floor Mount Filler Trim Only
Zura® Single Lever Handle Floor Mount Filler Trim Only
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- Single hole installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 13-13/100 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 42-19/50 in
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 40-63/100 in
- Spout Type:
- Fixed
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/16 in
- WaterSense Labeled:
- Yes
- Width:
- 10-3/16 in