Single Robe Hook in Champagne Bronze™
Zura® Single Robe Hook in Champagne Bronze™
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-13/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3-1/2 in