This product requires certification to purchase.

Single Robe Hook in Matte Black

You last purchased this on
 
Delta Faucet

Zura® Single Robe Hook in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Zura® Single Robe Hook in Matte Black

  • Fast #
  • Part #D77435BL
  • Item #7784233
  • Manufacturer Part #77435-BL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Zura®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
GSA Approved:
No
Height:
2-13/100 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Hooks:
1
Projection:
3-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing