Triangular Towel Holder in Brilliance Stainless
Zura® Triangular Towel Holder in Brilliance Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 210-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Zura bath collection
- Extends 3-3/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-3/4 in
- Ring Type:
- Closed
- Shape:
- Specialty
- Width:
- 7 in