Wall Mount Toilet Tissue Holder
Zura® Wall Mount Toilet Tissue Holder
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Zura bath collection
- Extends 3-1/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-1/4 in
- Height:
- 2-3/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/4 in