Wall Mount Toilet Tissue Holder in Chrome
Zura® Wall Mount Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Zura bath collection
- Extends 3-1/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/50 in
- IAPMO Listed:
- No
- Length:
- 7-7/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-1/4 in