This product requires certification to purchase.

12 in. Stainless Steel Flanged Knife Gate Valve with Hand Wheel

You last purchased this on
 
Delta Industrial

150 Series 12 in. Stainless Steel Flanged Knife Gate Valve with Hand Wheel

  • Fast #
  • Part #D15012SSE51HWF9F18
  • Item #4720536
  • Manufacturer Part #15012SSSSE51HWF18
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Industrial

150 Series 12 in. Stainless Steel Flanged Knife Gate Valve with Hand Wheel

  • Fast #
  • Part #D15012SSE51HWF9F18
  • Item #4720536
  • Manufacturer Part #15012SSSSE51HWF18
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Valve Body Style:
2 piece
Valve Operator:
Handwheel
Valve Seat Material:
Metal
Valve Size:
12 in
Valve Type:
Knife Gate Valve