8 in. Flanged Gate Valve
8 in. Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid stainless steel non-rising stem for excellent corrosion resistance and minimum clearance
- Bidirectional shut off, 100% bubble-tight shut off, zero leakage
- Transverse seal has packing to energize the seal
- Enclosed body ensures no leakage to the environment
- Seal retained out of the flow stream and flush with the bottom port
- Full port flow reduces pressure drop and turbulence, thus minimizing wear
- Fully guided, beveled edge machined gate shears through obstructions in flowing media
- Elastomer port seal is mechanically retained by machine groove with pinhole anchoring
- No seat cavities where solids can collect and cause gate interference
- Will operate under vacuum conditions
Documents
Specifications
- ANSI:
- ANSI B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 2-3/4 in
- MSS:
- MSS SP-135
- Material:
- Stainless Steel
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Elastomer
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Knife Gate Valve
- Width:
- 13-3/5 in