This product requires certification to purchase.

DELTA OTHER: HANDLE & SET SCREW

You last purchased this on
 

DELTA OTHER: HANDLE & SET SCREW

  • Fast #
  • Part #DRP102078BL
  • Item #10002464
  • Manufacturer Part #RP102078BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

DELTA OTHER: HANDLE & SET SCREW

  • Fast #
  • Part #DRP102078BL
  • Item #10002464
  • Manufacturer Part #RP102078BL
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4752
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Zinc
Handle Type:
Cross
Height:
47/50 in
Material:
Zinc
Number of Handles:
Single Handle