This product requires certification to purchase.

150 cfm Dual Speed Exhaust Fan

You last purchased this on
 
Delta Products

150 cfm Dual Speed Exhaust Fan

  • Fast #
  • Part #DSMT150D
  • Item #7531790
  • Manufacturer Part #SMT150D
5 out of 5 Customer Rating
You last purchased this on
 
Delta Products

150 cfm Dual Speed Exhaust Fan

  • Fast #
  • Part #DSMT150D
  • Item #7531790
  • Manufacturer Part #SMT150D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
0.47
CEC Compliant:
For Sale in CA
CFM:
150 ft3/min
Color Finish Name:
White
Diameter:
6 in
Energy Star Compliant:
Yes
Height:
7-11/16 in
Installation Type:
Ceiling Mount
Length:
10-1/2 in
Light Bulb Type:
LED
Material:
Steel
Sones:
0.3
UL Listed:
Yes
Volts:
120V
Watts:
18 W
Width:
11-3/8 in