This product requires certification to purchase.

DELTA UNIVERSAL SHOWERING COMPONENTS: 5-SETTING SHOWER HEAD

You last purchased this on
 

DELTA UNIVERSAL SHOWERING COMPONENTS: 5-SETTING SHOWER HEAD

  • Fast #
  • Part #D75570SN
  • Item #10110433
  • Manufacturer Part #75570SN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

DELTA UNIVERSAL SHOWERING COMPONENTS: 5-SETTING SHOWER HEAD

  • Fast #
  • Part #D75570SN
  • Item #10110433
  • Manufacturer Part #75570SN
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body Spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing Spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Change spray settings with easy-turn lever
  • Ball connector swivel angle is 36 degrees (18 degrees per side)
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Depth:
4 in
Height:
6 in
Showerhead Function:
Multi
WaterSense Labeled:
Yes