This product requires certification to purchase.

DELTA WOODHURST HANDLE 2L BATHROOM

You last purchased this on
 

DELTA WOODHURST HANDLE 2L BATHROOM

  • Fast #
  • Part #DH232BL
  • Item #9798029
  • Manufacturer Part #H232BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

DELTA WOODHURST HANDLE 2L BATHROOM

  • Fast #
  • Part #DH232BL
  • Item #9798029
  • Manufacturer Part #H232BL
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 3 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Perfectly coordinates with the Wood Hurst® bath collection
  • For use with two handle widespread bathroom sink faucets
  • Delta Genuine Part
  • View Delta Faucet's Return Policy
  • Backed by Delta Faucet's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-1/2 in
Material:
Zinc
Number of Handles:
Two Handle