DELTA WOODHURST HANDLE KIT
DELTA WOODHURST HANDLE KIT
Product Details
Product Details
- Perfectly coordinates with the Wood Hurst® Bath collection
- For use with single handle bathroom faucet
- Chrome finish provides stunning gloss and innate versatility to work across décor styles
- Genuine Delta Part
- View Delta Faucet's Return Policy
- Backed by Delta Faucet's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-19/50 in
- Material:
- Zinc