Pneumatic Aluminum Actuator
Series 21 Pneumatic Aluminum Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- Series 21
- Material:
- Aluminum
- Torque (In-Lbs):
- 531 in-lbs