This product requires certification to purchase.

2274 in-lbs Aluminum Pneumatic Double Acting Actuator

You last purchased this on
 
DelVal Flow Controls

Series 21 2274 in-lbs Aluminum Pneumatic Double Acting Actuator

  • Fast #
  • Part #D2111500S04D0
  • Item #3291881
  • Manufacturer Part #21-115-00-S-04D-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DelVal Flow Controls

Series 21 2274 in-lbs Aluminum Pneumatic Double Acting Actuator

  • Fast #
  • Part #D2111500S04D0
  • Item #3291881
  • Manufacturer Part #21-115-00-S-04D-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hard anodized, extruded aluminum body
  • High strength alloy, ENP coated pinion gear
  • SS end cap bolts
  • Bi-directional adjustable external travel stops (± 5º in both open and closed directions)
  • Unique patented insert design offers double D, ISO square, round end keyed; can direct mount to many quarter turn valve designs
  • Guide bar in pistons provide inherent blowout proof design
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic Double Acting
Collection:
Series 21
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Aluminum
Torque (In-Lbs):
2274 in-lbs
UL Listed:
No