3 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve
Series NE-C 3 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Acclaimed as one of the most durable of all resilient-seated butterfly valves in the industry, the DEMCO NE-C butterfly valve excels in a wide variety of applications
- Cast in both wafer and tapped-lug patterns in a wide variety of material choices, these valves feature a one-piece body for reduced weight and increased strength
- The unique stem-hole design in the disc ensures a dry stem journal, and the hard-backed seat allows ease of installation, reliable operation, and is field-replaceable without special tools
- The DEMCO NE-C butterfly valve is available in sizes 2 through 36 in [50 through 900 mm]
- Engineered for long-term, maintenance-free performance, the valve is commonly selected for a variety of applications spanning a range of industries
Documents
Specifications
- API:
- API 607
- ASTM:
- ASTM A395, ASTM B148
- Collection:
- Series NE-C
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 300
- Minimum Temperature:
- -30
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve