This product requires certification to purchase.

6 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

You last purchased this on
 
Demco

Series NE-C 6 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #D221245114311U
  • Item #1832329
  • Manufacturer Part #22124-5114311
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Demco

Series NE-C 6 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #D221245114311U
  • Item #1832329
  • Manufacturer Part #22124-5114311
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Acclaimed as one of the most durable of all resilient-seated butterfly valves in the industry, the DEMCO NE-C butterfly valve excels in a wide variety of applications
  • Cast in both wafer and tapped-lug patterns in a wide variety of material choices, these valves feature a one-piece body for reduced weight and increased strength
  • The unique stem-hole design in the disc ensures a dry stem journal, and the hard-backed seat allows ease of installation, reliable operation, and is field-replaceable without special tools
  • The DEMCO NE-C butterfly valve is available in sizes 2 through 36 in [50 through 900 mm]
  • Engineered for long-term, maintenance-free performance, the valve is commonly selected for a variety of applications spanning a range of industries
  • Requires Certification

Documents


Specifications

API:
API 607
ASTM:
ASTM A395, ASTM B148
Collection:
Series NE-C
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
MSS:
MSS SP-25, MSS SP-67
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
Buna-N
Maximum Temperature:
300
Minimum Temperature:
-30
Pressure - High:
200
Pressure Class:
200#
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
6 in
Valve Type:
Butterfly Valve