Petroleum Hydrocarbon Mixture Profiling Molding Mastic
Petroleum Hydrocarbon Mixture Profiling Molding Mastic
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy application from arctic to tropical temperatures
- Excellent molding and sealing properties
- No VOCs
- Will adhere to metal, PVC, polyethylene and concrete
- Not effected by water, acids and salts
- Non-hardening in cold weather
- Minimal surface preparation (SSPC SP 2-3)
- Meets AWWA C217 standard
- CSA Z245.30 component
Documents
Specifications
- Application:
- Flanged Fitting, Valves
- Material:
- Petroleum Hydrocarbon Mixture
- Product Type:
- Mastic