DESCANSO 1.2 GPM WIDESPREAD B *X
Descanso DESCANSO 1.2 GPM WIDESPREAD B *X
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Descanso
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 4-13/100 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes