DESCANSO 1.8 GPM SINGLE HOLE *X
Descanso DESCANSO 1.8 GPM SINGLE HOLE *X
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Descanso
- Deck Plate Included:
- No
- Faucet Connection Size:
- 19/50 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 8-13/100 in
- Spout Reach:
- 9-19/100 in
- Spout Type:
- Swivel