DESCANSO 2 GPM SGL FUNCTIO *X
Descanso DESCANSO 2 GPM SGL FUNCTIO *X
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Descanso
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- Yes