This product requires certification to purchase.

2-1/4 x 93 in. Anchor Bolt

You last purchased this on
 
Design Concepts

2-1/4 x 93 in. Anchor Bolt

  • Fast #
  • Part #AB214939
  • Item #3516536
  • Manufacturer Part #AB2-1/4X93X9
5 out of 5 Customer Rating
You last purchased this on
 
Design Concepts

2-1/4 x 93 in. Anchor Bolt

  • Fast #
  • Part #AB214939
  • Item #3516536
  • Manufacturer Part #AB2-1/4X93X9
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Diameter:
2-1/4 in
Length:
93 in
Product Type:
Bolt Anchor
UL Listed:
No
Width:
9 in