22 x 49 in. Single Bowl Cultured Marble Vanity Top
22 x 49 in. Single Bowl Cultured Marble Vanity Top
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 22 in
- Faucet Center Size:
- 4 in
- Height:
- 11-9/100 in
- Material:
- Cultured Marble
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Installation Type:
- Drop-in, Integral
- Vanity Top Shape:
- Rectangle
- Width:
- 49 in