24 x 31-1/2 x 18 in. 1-Door Freestanding Vanity Base in White
24 x 31-1/2 x 18 in. 1-Door Freestanding Vanity Base in White
Product Details
Product Details
- 24"W x 31-1/2"H x 18"D
- Ready To Assemble
- White
- European frameless design
- Full overlay
- Shaker Style Door
- 1/2" Plywood
- 105° 6-Way Adjustable Hinges
- 2 Doors, 1 False Drawer Front
- Assembly Hardware And Satin Nickel Knobs Included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- MDF, Wood Veneer
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in