This product requires certification to purchase.

25 in x 22 in Single Bowl Cultured Marble Vanity Top in Solid White

This product has been replaced by

Design House Solid White 25 x 22 in. 3 Hole 1 Bowl Cultured Marble Vanity Top
Design House 25 x 22 in. 3 Hole 1 Bowl Cultured Marble Vanity Top in Solid White
Manufacturer Part #552026
You last purchased this on
 
Design House

25 in x 22 in Single Bowl Cultured Marble Vanity Top in Solid White

  • Fast #
  • Part #D551366
  • Item #7234237
  • Manufacturer Part #551366
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Design House Solid White 25 x 22 in. 3 Hole 1 Bowl Cultured Marble Vanity Top
Design House 25 x 22 in. 3 Hole 1 Bowl Cultured Marble Vanity Top in Solid White
Manufacturer Part #552026
Design House

25 in x 22 in Single Bowl Cultured Marble Vanity Top in Solid White

  • Fast #
  • Part #D551366
  • Item #7234237
  • Manufacturer Part #551366
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Solid White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Color finish: Solid White and Cultured Marble
  • Three pre-drilled holes for 4" center mount faucet
  • Drip free sink edge to contain excess water
  • Includes integrated backsplash
  • Five year warranty
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Color Finish Category:
Whites
Color Finish Name:
Solid White
Depth:
3-15/16 in
Faucet Center Size:
4 in
Height:
11-7/16 in
IAPMO Listed:
Yes
Length:
25 in
Material:
Cultured Marble
Number of Bowls:
1
Number of Holes:
3 Hole
Vanity Top Shape:
Rectangle
Width:
22 in