This product requires certification to purchase.

25 x 19 in. Marble Vanity Top

You last purchased this on
 
Design House

25 x 19 in. Marble Vanity Top

  • Fast #
  • Part #D552000
  • Item #9209968
  • Manufacturer Part #552000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

25 x 19 in. Marble Vanity Top

  • Fast #
  • Part #D552000
  • Item #9209968
  • Manufacturer Part #552000
5 out of 5 Customer Rating

X Points
Color Finish Name: Solid White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color finish: Solid White and Cultured Marble
  • Three pre-drilled holes for 4" center mount faucet
  • Drip free sink edge to contain excess water
  • Includes integrated backsplash
  • Five year warranty
  • The vanity top is compliant with CSA, cUPC, and ANSI industry standards, and is backed by a 5-year limited warranty that protects against defects in materials and workmanship.
  • With Design House, you can design with your whole house in mind.
  • Overall dimensions: 25W x 19D inches. Cultured marble top with squared edges. Includes matching backsplash. Bowl measures 16.945L x 11.28W inches. Three pre-drilled holes for a 4-inch center mount.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Color Finish Category:
Whites
Color Finish Name:
Solid White
Depth:
19 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
10-7/16 in
IAPMO Listed:
Yes
Length:
25 in
Material:
Cultured Marble
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
16-1/8 in x 10-1/2 in x 3-11/16 in
Sink Installation Type:
Vanity Top
Vanity Top Shape:
Rectangle
Width:
25 in