3 in. Center Pull in Satin Nickel 5 Pack
3 in. Center Pull in Satin Nickel 5 Pack
Frequently Purchased Together
Product Details
Product Details
- Decorative pull
- Center size: 3"
- Material: Diecast zinc
- Includes installation hardware
- One year limited warranty
- Color finish: Satin nickel
- Includes 25 pulls
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Cabinet Pull
- Height:
- 81/100 in
- Length:
- 3-37/50 in
- Material:
- Zinc
- Package Quantity:
- Pack of 5
- Shape:
- Arch
- Style:
- Modern
- Width:
- 81/100 in