31 x 19 in. 3-Hole 1-Bowl Cultured Marble Vanity Top
31 x 19 in. 3-Hole 1-Bowl Cultured Marble Vanity Top
Frequently Purchased Together
Product Details
Product Details
- Measures 31" long by 19" wide
- (3) pre-drilled holes for a 4" center mount
- Drip free edge is lifted to contain excess water
- Back splash prevents mold and water damage
- 5-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Concrete
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 15-11/16 in x 15-11/16 in x 3-11/16 in
- Sink Installation Type:
- Counter Mount
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in