60 in. Fixed Cylinder Shower Rod in Polished Chrome (Pack of 5)
60 in. Fixed Cylinder Shower Rod in Polished Chrome (Pack of 5)
Frequently Purchased Together
Product Details
Product Details
- 60" long x 1" diameter chrome shower rod
- Use to replace existing damaged or aged rods
- Rod only, hardware not included
- Rust-resistant
- Chrome finish
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Steel
- Mount Type:
- Fixed
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Straight