60W 3-Light Medium E-26 Vanity Fixture in Satin Nickel
Aubrey 60W 3-Light Medium E-26 Vanity Fixture in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Three lights
- White frosted glass
- Features 120V
- Uses medium base max 60 watt incandescent
Specifications
- ADA Compliant:
- No
- Collection:
- Aubrey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 10-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-5/8 in