Aubrey
Frequently Purchased Together
Product Details
Product Details
- Aubrey Three Light Chandelier
- Satin Nickel Finish
- White Frosted Glass
- 20-1/2" Diameter
- Includes 60" Wire with 48" Chain
- Medium Base Sockets Use Up To 60 Watt Incandescent Light
Specifications
- Collection:
- Aubrey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 20-1/2 in
- Diameter:
- 20-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted White
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20-1/2 in