Ball Dummy Knob in Satin Nickel
Ball Dummy Knob in Satin Nickel
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color finish: Satin Nickel
- ANSI grade-3 certified for residential security
- Dummy handle: mounted without a latch and does not turn like traditional door knobs
- Fits 1-3/8" and 1-3/4" thick doors
- Limited lifetime mechanical warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/8 in
- Handle Type:
- Dummy
- Security Grade:
- 3
- UL Listed:
- No
- UPC:
- 044321781859