This product requires certification to purchase.

Cabinet Bar Pull (Pack of 10)

You last purchased this on
 
Design House

Cabinet Bar Pull (Pack of 10)

  • Fast #
  • Part #D207597
  • Item #9552144
  • Manufacturer Part #207597
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

Cabinet Bar Pull (Pack of 10)

  • Fast #
  • Part #D207597
  • Item #9552144
  • Manufacturer Part #207597
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of high quality steel for lasting durability
  • All necessary mounting hardware is included
  • Covered by a 1 year limited warranty
  • Includes 10 pulls
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Type:
Drawer Pull
Height:
1-13/50 in
Length:
6 in
Material:
Steel
Package Quantity:
Pack of 10