31 x 22 in. Single Bowl Stone Vanity Top in Solid White
Camilla 31 x 22 in. Single Bowl Stone Vanity Top in Solid White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 31" W x 22" D
- White
- Square bowl
- 3 pre-drilled holes for A 4" center mount
- Drip free edge lifted to contain water
- 4" backsplash
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Camilla
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Depth:
- 22 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- Height:
- 8-3/4 in
- IAPMO Listed:
- No
- Length:
- 31 in
- Material:
- Stone
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Installation Type:
- Drop-in
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in