This product requires certification to purchase.

49 x 22 in. Single Bowl Stone Vanity Top

You last purchased this on
 
Design House

Camilla 49 x 22 in. Single Bowl Stone Vanity Top

  • Fast #
  • Part #D586255
  • Item #9398824
  • Manufacturer Part #586255
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

Camilla 49 x 22 in. Single Bowl Stone Vanity Top

  • Fast #
  • Part #D586255
  • Item #9398824
  • Manufacturer Part #586255
5 out of 5 Customer Rating

X Points
Color Finish Name: Solid White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid white and cultured marble
  • Three pre-drilled holes for 4" center mount faucet
  • Drip free sink edge to contain excess water
  • Includes integrated backsplash
  • Requires Certification

Specifications

Collection:
Camilla
Color Finish Category:
Whites
Color Finish Name:
Solid White
Faucet Center Size:
4 in
Material:
Stone
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
17-15/16 in x 11-7/8 in
Sink Installation Type:
Drop-in, Integral
Vanity Top Shape:
Rectangle