Frequently Purchased Together
Product Details
Product Details
- Holds any style closet rod
- Fits poles with diameter of up to 1-5/16"
- Heavy duty metal
- Includes mounting hardware
- 1-Year limited warranty
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 7/8 in
- Diameter:
- 1-5/16 in
- Material:
- Metal, Die Cast Zinc
- Package Quantity:
- Pack of 5