Frequently Purchased Together
Product Details
Product Details
- Supports a shelf while holding a closet rod
- Heavy duty construction
- Attractive White finish
- Wood screws included
- 1-Year limited warranty
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 12-5/8 in
- Height:
- 10-3/16 in
- Material:
- Steel
- Package Quantity:
- Pack of 3
- Width:
- 15/16 in