Frequently Purchased Together
Product Details
Product Details
- Adjustable closet rod: 48" to 72"
- Color finish: Zinc
- Includes installation screws
Documents
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Type:
- Closet Rod
- Height:
- 1 in
- Length:
- 72 in
- Material:
- Steel