Frequently Purchased Together
Product Details
Product Details
- Adjustable closet rod: 72" to 100"
- Color finish: Zinc
- Includes installation screws
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Hardware Type:
- Rod
- Height:
- 1 in
- Length:
- 120 in
- Material:
- Steel