Frequently Purchased Together
Product Details
Product Details
- Color finish: Solid White and Cultured Marble
- Three pre-drilled holes for 4" center mount faucet
- Drip free sink edge to contain excess water
- Includes integrated backsplash
- Five year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Depth:
- 22 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 11-7/16 in
- IAPMO Listed:
- Yes
- Length:
- 25 in
- Material:
- Cultured Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 21-1/16 in x 11-5/8 in
- Sink Installation Type:
- Vanity Top
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in