This product requires certification to purchase.

You last purchased this on
 
Design House

  • Fast #
  • Part #D552034
  • Item #4663935
  • Manufacturer Part #552034
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

  • Fast #
  • Part #D552034
  • Item #4663935
  • Manufacturer Part #552034
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Solid White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color finish: Solid White and Cultured Marble
  • Three pre-drilled holes for 4" center mount faucet
  • Drip free sink edge to contain excess water
  • Includes integrated backsplash
  • Five year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
Solid White
Depth:
22 in
Faucet Center Size:
4 in
Height:
11-1/2 in
IAPMO Listed:
Yes
Length:
31 in
Material:
Cultured Marble
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Installation Type:
Vanity Top
Vanity Top Shape:
Rectangle
Width:
31 in