This product requires certification to purchase.

You last purchased this on
 
Design House

  • Fast #
  • Part #D564641
  • Item #7223710
  • Manufacturer Part #564641
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Design House

  • Fast #
  • Part #D564641
  • Item #7223710
  • Manufacturer Part #564641
4.9 out of 5 Customer Rating

X Points
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Satin nickel
  • Overall length: 6" with 3-3/4" C.C.
  • Includes mounting hardware
  • For residential light duty use on cabinets and drawers
  • Includes 5 pulls
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
39/100 in
Hardware Type:
Cabinet Pull
Height:
1-19/50 in
Length:
5-7/20 in
Material:
Steel
Package Quantity:
Pack of 5
Style:
Transitional
Width:
1-3/8 in