60 W 3 Medium E-26 in Satin Nickel
Dane 60 W 3 Medium E-26 in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Dane Four Light Vanity Fixture
- 120 Volt
- Satin Nickel Finish
- White Frosted Glass
- 7-5/8H x 24W
- Medium Base Sockets Use Up To 60 Watt Incandescent Light
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Dimmable
- Collection:
- Dane
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 7-3/5 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W