This product requires certification to purchase.

Bed and Bath Door Lever in Satin Nickel

Design House

Delavan Bed and Bath Door Lever in Satin Nickel

  • Fast #
  • Part #D702084
  • Item #7223775
  • Manufacturer Part #702084
4 out of 5 Customer Rating
Brand image
Design House

Delavan Bed and Bath Door Lever in Satin Nickel

  • Fast #
  • Part #D702084
  • Item #7223775
  • Manufacturer Part #702084
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Color finish: Satin Nickel
  • ANSI grade-3 certified for residential security
  • UL listed for use on fire doors
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Delavan
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Privacy
Height:
2-5/8 in
Material:
Nickel Plated
Security Grade:
3
Thickness:
1.75 in
UL Listed:
Yes
UPC:
044321702083
Width:
2-5/8 in